Black LED Dimmable Outdoor Hanging Light
- Mfr # 713117
- Zoro # G523426438
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Material
Metal
Dimmable
Yes
Width
4.75 in
Fixture Shape
Square / Rectangle
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713117
- Zoro #
- G523426438
- UPC #
- -
- Country of Origin
- China
- Fixture Housing Material
- Metal
- Dimmable
- Yes
- Fixture Shape
- Square / Rectangle
- Number of Lights
- 1
- Glass Color
- Black
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Features
- Integrated LED
- Lens Material
- Metal
- Item
- Outdoor Hanging Lights
- Damp/Wet Rating
- Wet
Dimensions
- Width
- 4.75 in
- Length
- 13 in
- Height
- 5.75 in
Description
The black led dimmable outdoor hanging light enhances any space with its sleek design. Featuring a matte black finish, this light seamlessly complements modern decor styles. Crafted from durable metal, it ensures long-lasting performance whether placed indoors or outdoors. With integrated LED technology, this fixture offers energy efficiency while providing ample illumination. Elevate your lighting options with this stylish and functional outdoor sconce, ideal for patios, porches, or dining areas. Enjoy the flexibility of dimmable lighting to set the mood for any occasion. 13.00-inch h x 4.75-inch w x 5.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.