6652200 Three Light Indoor Wall Fixture; Chrome
- Mfr # 6652200
- Zoro # G404040357
product price:
$
119.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
8-1/2 in
Standards
CETL, ETL
Lamp Watts
100
Indoor/Outdoor
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6652200
- Zoro #
- G404040357
- UPC #
- 24034665226
- Country of Origin
- China
- Standards
- CETL, ETL
- Lamp Watts
- 100
- Indoor/Outdoor
- Indoor
- Extension
- 7-1/4 in
- Bulb Base
- E26 (Medium)
Dimensions
- Width
- 24 in
- Height
- 8-1/2 in
- Back Plate Height
- 4.63 in
- Back Plate Width
- 24 in
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- Three Light Indoor Wall Fixture
- Ideal for bedrooms and living spaces
- Mount up or down
- For interior use
- Voltage: 120
- Number of Bulbs: 3
- Maximum Wattage: 100
- Bulb Included: No
- Safety Rating: ETL
- Energy Star: No
- Finish: Chrome
- Finish Category: Stainless
- Shade: Frosted Pleated Glass
- Outdoor Listed: No
- Backplate Width: 24
- Backplate Height: 4.63
- Base: E26 Medium
- Annual Energy Cost: 12.045
- Dimension: 7.48" H x 8.86" W x 24.80" L
- Weight: 27.50 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.