White House Shaped Wall Light
- Mfr # 398622
- Zoro # G623525710
product price:
$
119.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
6 1/2 in
Assembly Required
No Assembly Needed
Height
8-1/2 in
Fixture Housing Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398622
- Zoro #
- G623525710
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Brown
Dimensions
- Length
- 16 in
- Width
- 6 1/2 in
- Height
- 8-1/2 in
Description
Add some fun to your outdoor décor with this White House Shaped Wall Light. The wall bracket has a medallion shape and is attached to a tapered swing arm. The bracket and swing arm are colored to a white finish. The arm is attached to the top of the light to a narrow ornament which has a circular hoop on top. The roof has a sloping design with closed window details. Extending from the roof there is a window frame with thicker corner pieces and thinner square details. The frame is in a white finish which looks great against the beige frosted glass inside. This light will look great on its own or as a pair around your front door. 16 in H x 6.5 in W x 8.5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.