Shop HOMEROOTS
See all product information
Create Account
Matte Black Pineapple Wall Light
- Mfr # 398402
- Zoro # G523525759
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Width
7 1/2 in
Assembly Required
No Assembly Needed
Length
18 in
Fixture Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398402
- Zoro #
- G523525759
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
Dimensions
- Height
- 10 in
- Width
- 7 1/2 in
- Length
- 18 in
Description
With this Matte Black Pineapple Wall Light you can add a touch of whimsical design to any outdoor space. The wall bracket has an oval shape and detailing around the edges. Attached to the matte black wall bracket there is a curved rod which is attached to the bottom of the light. The top of the light has leaf details similar to the top of a pineapple. The leaves flow into a sloping roof. The bottom of the light has a curved detailing which ends in a narrow ornament. The glass globe has a chevron pattern on it and a clear look similar to a real pineapple. Use this light on its own as a statement piece or in pairs. 18 in H x 7.5 in W x 10 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.