Shop HOMEROOTS
See all product information
Create Account
Matte Black Tapered Hanging Lantern Wall Light
Mfr # 398533
Zoro # G723525788
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Color
Black
Housing Material
Aluminium
Width
8 in
Assembly Required
No Assembly Needed
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398533
- Zoro #
- G723525788
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Height
- 9 in
- Length
- 16-1/2 in
Details
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
- Housing Material
- Aluminium
- Assembly Required
- No Assembly Needed
Description
With this Matte Black Tapered Lantern Wall Light you can add a touch of traditional design to the exterior walls of your home. The wall bracket is oval shaped and has a curved spiral cast aluminum rod attached to it. The rod attaches to the top of the lantern shape. The main body of the light has a wide carrousel shaped top which tapers down to a narrow three-tier bottom piece. In the middle there is a thin cage which is lined with glass panels that has a hammered pattern on it. Use this monotone matte black light on its own in your backyard, or in pairs encasing your front door. 16.5 in H x 8 in W x 9 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.