Shop HOMEROOTS
See all product information
Dark Brown Hanging Ornamental Lantern Wall Light
Mfr # 398377
Zoro # G323525843
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
10-1/4 in
Length
22-1/2 in
Fixture Housing Color
Black
Width
9-1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 398377
- Zoro #
- G323525843
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 10-1/4 in
- Length
- 22-1/2 in
- Width
- 9-1/4 in
Details
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
Description
Enhance the look of your home with this Dark Brown Hanging Ornamental Lantern Wall Light. This wall light has a design that is inspired by traditional wall sconces featuring a medallion wall bracket and an ornamental patterned swing arm. Hanging from the swing arm is a globe lantern shade with an ornamental top and bottom and a sloping two-tier roof. The middle has a thin rounded tapered frame with clear glass in the middle. The clear glass against the dark brown frame creates a very eye-pleasing contrast. There are three bulbs in this light for added brightness. Use this light on its own or in a pair in any of your outdoor spaces. 22.5 in H x 9.25 in W x 10.25 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.