Shop HOMEROOTS
See all product information
Create Account
Modern Black And Natural Long Door TV Stand
Mfr # 389029
Zoro # G923440225
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Width
53.14 in
Material
Solid Wood
Finish
Matte
Length
23.03 in
Size
23.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389029
- Zoro #
- G923440225
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Width
- 53.14 in
- Length
- 23.03 in
- Size
- 23.03 in
- Height
- 13.77 in
Details
- Color
- Black
- Material
- Solid Wood
- Finish
- Matte
- Item
- TV Stands
- Stand Type
- TV Stand
- Assembly Required
- No Assembly Needed
- Bridge Included
- No
- Natural Variation Type
- No Natural Variation
- Hutch Included
- No
Description
There are so many uses for this versatile piece of furniture -TV Stand, Buffet Server, Accent Cabinet, Console Table, Sofa Table and more. The Modern Black and Natural Long Door TV Stand can easily be used in living room, dining room, office, home office, bedroom, hallway and more. The clean simple design features one vertical cabinet and one long horizontal top down opening door with two inner compartments and an open long niche that is perfect for organizing your equipment. If using for TV/Media this piece is expertly crafted to support up to a 60in TV. The angled flaired natural wood feet and door pulls give it a modern flair and add to the design appeal of this super practical and versatile item cabinet. 23inx53inx14in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.