Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Farm White Three Door Buffet Server
- Mfr # 388248
- Zoro # G323440450
product price:Â
$
1,789.99
/ea
Key Features
Glass Doors
No
Material
Solid Wood
Length
33.46 in
Commercial Use
No
Sideboard Type
Sideboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388248
- Zoro #
- G323440450
- UPC #
- -
- Country of Origin
- Indonesia
- Glass Doors
- No
- Item
- Sideboards
- Material
- Solid Wood
- Commercial Use
- No
- Sideboard Type
- Sideboard
- Purposeful Distressing Type
- No Distressing
- Includes
- Yes
- Style
- Formal
- Number of Drawers
- 3
- Assembly Required
- No Assembly Needed
- Door Included
- Yes
- Color
- White
Dimensions
- Length
- 33.46 in
- Depth
- 19.69 in
- Width
- 57.09 in
- Size
- 57.09 x 19.69 x 33.46 in
Description
The Modern Farm White Three Door Buffet Server has lots of different storage options for you to tuck away all your homeware items without taking too much space. It has three pull out drawers and three doors with internal shelving. The doors have magnets on them making sure that they remain properly shut at all times. With crown molding and beveled detailing the crisp white contrasts with the black hardware giving this piece an idea look for your living room, hallway, home office, kitchen or just about anywhere in the house. It has a luxurious old school styling in a crisp clean updated look. The measurements are 33.46in x 57.09in x 19.69in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.