47in Brown Distressed Reclaimed Wood Carved Geometric Six Drawer Buffet Table
- Mfr # 606265
- Zoro # G323439560
product price:Â
$
3,603.99
/ea
Key Features
Commercial Use
Yes
Sideboard Type
Buffet Table
Width
47 in
Style
Rustic
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606265
- Zoro #
- G323439560
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 47 in
- Depth
- 23 in
- Length
- 31 in
Details
- Commercial Use
- Yes
- Sideboard Type
- Buffet Table
- Style
- Rustic
- Shape
- Rectangular
- Number of Drawers
- 6
- Glass Doors
- No
- Felt Lined Drawers
- No
- Silverware Tray
- No
- Includes
- Yes
- Capacity
- 50
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Sliding Doors
- No
- Assembly Required
- Partial Assembly Needed
- Material
- Reclaimed Wood
- Finish
- Natural
- Soft Close or Self Close Drawers
- No
- Door Included
- No
- Item
- Sideboards
- Color
- Brown
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This buffet table showcases a stunning design crafted from reclaimed wood, giving it a unique character with every piece. The purposeful distressing features wood scoring and rub through, enhancing its rustic charm. With six spacious drawers, this sideboard provides ample storage for your belongings while maintaining a sleek appearance. The solid wood countertop offers a durable surface for displays, complemented by intricately carved geometric detailing for added texture. 31-inch h x 47-inch w x 23-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.