Shop HOMEROOTS
See all product information
Create Account
24in Gray and Natural Wood Wall Mounted Accent Cabinet With Three Doors
- Mfr # 535000
- Zoro # G323439614
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
No
Cabinet Type
Accent Cabinet
Shelves Included
Yes
Overall Length
23.6 in
Assembly
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535000
- Zoro #
- G323439614
- UPC #
- -
- Country of Origin
- Colombia
- Mirrored Finish
- No
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Assembly
- Full Assembly Needed
- Finish
- Natural
- Solid Wood Frame
- No
- Shape
- Rectangular
- Weight Capacity
- 98 lbs
- Cabinet Design
- Wall Mounted
- Glass Doors
- No
- Gloss Finish
- No
- Material
- Manufactured Wood
- Cabinet Doors
- Yes
- Lacquered
- No
- Color
- Gray, Natural
- Item
- Cabinets
- Number of Cabinets
- 2
Dimensions
- Overall Length
- 23.6 in
- Overall Depth
- 15.7 in
- Size
- 59, 05" W x 15, 74" D" x 23, 62" H
- Width
- 59 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 24-inch gray and natural wood wall mounted accent cabinet with three doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 23.6-inch h x 59-inch w x 15.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.