
Mr. & Mrs. Our First Christmas Hand Painted Mouth Blown Glass Ornament
Mfr # 477509
Zoro # G822895065
product price:Â $38.69
/eaKey Features
Shatterproof
No
Style
Contemporary
Type
Finial Ornament
Outdoor Use
No
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477509
Zoro #
G822895065
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Length
4 in
Depth
3 in
Details
Shatterproof
No
Style
Contemporary
Type
Finial Ornament
Outdoor Use
No
Commercial Use
No
Attachment Type
Hanging Ornament
Item
Christmas Ornaments
Pattern
Solid
Theme
Christmas
Material
Glass
Number in Set
1
Color
Red, White, Green
Occasion
Christmas
Description
Celebrate one of the greatest moments in your life this Christmas season with the Mr. & Mrs. Our First Christmas Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous bell shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4" x 3" x 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.