10" Black And White Frosted LED Dimmable Outdoor Globe Hanging Light
- Mfr # 683462
- Zoro # G323426492
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Dimmable
Yes
Style
Mid-Century
Special Features
Integrated LED
Lens Type
Frosted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683462
- Zoro #
- G323426492
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Dimmable
- Yes
- Style
- Mid-Century
- Special Features
- Integrated LED
- Color
- Black, White
- Lens Type
- Frosted
- Damp/Wet Rating
- Wet
- Number of Bulbs
- 1
- Material
- Aluminum
- Bulb Shape
- Globe
- Fixture Housing Material
- Aluminum
- Item
- Outdoor Hanging Lights
- Housing Finish
- Matte
- Type
- Outdoor Pendant
Dimensions
- Fixture Height
- 10 in
- Fixture Length
- 10.63 in
- Fixture Width
- 10 in
Description
The black and white frosted led dimmable outdoor globe hanging light adds a touch of elegance to any outdoor space. This outdoor pendant features a stylish globe shape complemented by a matte finish for a modern appeal. Designed with integrated LED technology, it provides energy-efficient lighting while creating a warm ambiance. Constructed from durable aluminum, this fixture is built to withstand the elements. Its frosted glass diffuses light beautifully, ensuring a soft glow that enhances your outdoor decor. With a versatile design that fits both indoor and outdoor locations, this mid-century style light is perfect for patios, gardens, or bedrooms, bathrooms, or entryways. 10.63-inch h x 10.00-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.