Natural Rounded Rectangle Anti-Bacterial Cutting Board
- Mfr # 469159
- Zoro # G423439101
product price:Â
$
74.99
/ea
Key Features
Depth
17.72 in
Length
1.18 in
Width
9.05 in
Color
Natural, Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 469159
- Zoro #
- G423439101
- UPC #
- -
- Country of Origin
- Australia
- Item
- Kitchen Accessories
- Color
- Natural, Brown
Dimensions
- Depth
- 17.72 in
- Length
- 1.18 in
- Width
- 9.05 in
Description
Durable in form and modest in style, the Natural Rounded Rectangle Anti-Bacterial Cutting Board is fabulous looking and deemed to be one of the most hygienic cutting and serving boards out there. Permanently and naturally antibacterial, this board with its natural oils and visually pleasing tight grains is manufactured from a solid piece of tropical hardwood. The perfect size for grazing and serving, this soft edge rectangle board in a maple natural coloration is a wonderful way to serve your next charcuterie spread. Add this well-executed board to your scenic kitchen gallery or utilize it as a platter to highlight your perfect get together. 1.18in x 9.05in x 17.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.