Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Natural Light Honey Finish All Wood Armoire
Mfr # 370330
Zoro # G422906840
product price: $1,457.99
/eaKey Features
Color
Natural
Finish
Unfinished
Material
Solid Wood
Commercial Use
No
Width
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370330
- Zoro #
- G422906840
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 33 in
- Length
- 61 in
- Depth
- 23 in
Details
- Item
- Dressers
- Color
- Natural
- Finish
- Unfinished
- Material
- Solid Wood
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
- Dresser Orientation
- Vertical
- Number of Drawers
- 2
- Style
- Rustic
- Wood Species
- Pine
- Doors Included
- Yes
Description
Provide your bedroom with the perfect closet, while maintaining a blend of aesthetics and functionality, with this armoire. It has a beautiful rustic style, and its light honey color are fantastic additions to your home. It’s an exquisitely made piece, crafted from high grade, solid wood white pine with cedar log accents. This armoire has more than ample space for folding and hanging clothes to keep them out of sight and to keep your bedroom organized. It is 61” high, 33” wide, 23” deep, and weighs 110 pounds. It’s a marvelous addition to any setting, and will make any room look better simply by being there.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.