Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Natural Unfinished Wood Ten Drawer Dresser
Mfr # 370332
Zoro # G422907137
product price:Β
$
1,376.99
/ea
Key Features
Wood Species
Pine
Commercial Use
No
Depth
20 in
Finish
Unfinished
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370332
- Zoro #
- G422907137
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 20 in
- Length
- 38 in
- Width
- 54 in
Details
- Item
- Dressers
- Wood Species
- Pine
- Commercial Use
- No
- Finish
- Unfinished
- Assembly Required
- No Assembly Needed
- Doors Included
- No
- Color
- Natural
- Dresser Type
- Double dresser
- Dresser Orientation
- Horizontal
- Number of Drawers
- 10
- Material
- Solid Wood
- Style
- Rustic
Description
Maximize your storage space, while embroidering your home and demonstrating your fashionable taste, with this outstanding dresser. Its rustic style will surely be a magnificent decoration, and its natural color will brighten up your space. This dresser is expertly made from high quality, solid wood white pine with cedar log accents. Itβs a durable piece, certain to be with you for years. Furthermore, it has ten drawers, to answer all your storing needs. As for measurements, they are 38β for height, 54β for width, and 20β for depth, and it weighs 130 pounds. This dresser is carefully made to provide you with a tremendous storage space and will fit in magnificently anywhere in in your home.