Navy Blue And Brown Solid Wood Director Chair With Navy Blue Cushion
Mfr # 476341
Zoro # G822832992
product price: $732.99
/ea
Free Shipping & Returns
Key Features
Chair Frame Color
Brown
Cushion Cover Material
Acrylic
Canopy Included
No
Includes
One
Cushions Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476341
Zoro #
G822832992
UPC #
-
Country of Origin
Thailand
Dimensions
Chair Height
33.5 in
Chair Depth
17.5 in
Chair Width
23 in
Details
Chair Frame Color
Brown
Cushion Cover Material
Acrylic
Canopy Included
No
Includes
One
Cushions Included
Yes
Modular
No
Chair Frame Material
Solid Wood
Product Type
Traditional
Detachtable Cushion Cover
Yes
Chair Finish
Natural Wood
Outdoor Chair Type
Director Chair
Item
Outdoor Chairs
Chair Weight Capacity
250 lb
Commercial Use
No
Assembly
No Assembly Needed
Number of Chairs Included
1
Description
Step into the director's shoes and command the scene from the lap of luxury with the navy blue and brown solid wood director chair with navy blue cushion, designed for unrivaled comfort and style. Allow the enchanting brown color to leave a memorable impression and highlight your one-of-a-kind persona. Your cushions should be a vibrant reflection of your personality. These navy blue ones will add a pop of color that harmoniously complements your unique aesthetic. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 33.5-inch H x 23-inch W x 17.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.