
Navy Blue Queen 100% Cotton 300 Thread Count Washable Duvet Cover Set
Mfr # 528529
Zoro # G022364972
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Width
10.88 in
Material
Cotton
Height
9.38 in
Depth
3.38 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528529
Zoro #
G022364972
UPC #
-
Country of Origin
India
Dimensions
Width
10.88 in
Height
9.38 in
Depth
3.38 in
Details
Material
Cotton
Item
Down Comforters and Duvet
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Similar to a pillowcase, this navy blue queen 100% cotton 300 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. Queen sizing is perfect for the primary bedroom. This duvet cover is perfect for relaxation. Throw on your slippers and climb into bed for a restful night’s sleep, lazy days and movie nights at home. Dress your bed in style with this duvet cover. 9.38-inch H x 10.88-inch W x 3.38-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.