White Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 632565
- Zoro # G823438476
product price:Â
$
14,373.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Reclining Type
Power - Push Button
Upholstery Material
Italian Leather
Finish
Unfinished
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 632565
- Zoro #
- G823438476
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 85 in
- Width
- 161 in
- Length
- 39 in
Details
- Assembly Required
- Partial Assembly Needed
- Reclining Type
- Power - Push Button
- Upholstery Material
- Italian Leather
- Finish
- Unfinished
- Material
- Steel
- Upholstery Color
- White
- Recline
- Yes
- Number of Pieces
- 8
- Shape
- U Shaped
- Sectional Orientation
- Symmetrical
- Hand Crafted
- No
- Item
- Sectionals
- Capacity
- 6
- Sectional Design
- Reclining
- Sectional Type
- Corner Sectional
- Style
- Modern
- Color
- Silver
Description
Take your relaxation to the next level with this super soft and comfortable white italian leather power reclining u shaped eight piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 161.00-inch w x 85.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.