Zoro Homepage

Nickel Chandelier Iron Ceiling Light With Clear Shades

  • Mfr # 651654

  • Zoro # G822362512


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Height
64 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Width
20.5 in
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651654
Zoro #
G822362512
UPC #
-
Country of Origin
China

Dimensions

Height
64 in
Width
20.5 in
Length
20.5 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light

Description

This beautiful nickel chandelier iron ceiling light with clear shades will brighten up and change the look of your room. A nickel finish, gives this light a classic and neutral tone to blend into many decor styles. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 64.00-inch h x 20.50-inch w x 20.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.