Nine Piece Clear and Gray Glass Dining Set
- Mfr # 372319
- Zoro # G923426458
product price:Â
$
3,103.99
/ea
Key Features
Tabletop Material
Glass
Table Frame Color
Gray
Table Length
45 in
Table Shape
Rectangular
Table Width
101 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372319
- Zoro #
- G923426458
- UPC #
- -
- Country of Origin
- China
- Tabletop Material
- Glass
- Table Frame Color
- Gray
- Table Shape
- Rectangular
- Maximum Number of Table Seats
- 9
- Assembly
- Unassembled
- Item
- Outdoor Dining Set
Dimensions
- Table Length
- 45 in
- Table Width
- 101 in
- Table Height
- 49 in
Description
This nine piece clear and gray glass dining set is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 45-inch H x 101-inch W x 49-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.