Shop HOMEROOTS
See all product information
Create Account
Oval Modern Beige Velvet Bench With Gold Crescent Shaped Base
Mfr # 376314
Zoro # G623439475
product price:Â
$
1,034.99
/ea
Free Shipping & Returns
Key Features
Upholstery Material
Velvet
Material
Upholstery
Nailhead Trim
No
Finish
Metal
Leg Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376314
- Zoro #
- G623439475
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 18 in
- Size
- 18" x 54" x 21"
- Width
- 54 in
- Overall Depth
- 21 in
Details
- Upholstery Material
- Velvet
- Material
- Upholstery
- Nailhead Trim
- No
- Finish
- Metal
- Leg Color
- Gold
- Upholstery Color
- Beige
- Leg Material
- Metal
- Color
- Pink
- Upholstered
- Yes
- Style
- Modern
- Assembly
- No Assembly Needed
- Bench Pattern
- Solid Color
- Weight Capacity
- 400 lbs
- Seat Material
- Upholstery
- Item
- Benches
- Bench Type
- Entryway Bench
Description
Brace yourself with the dainty structure of the Modern Beige Velvet & Gold Bench. Featuring an elongated seat upholstered in smooth beige velvet fabric upholstery that is soft to the touch, it rests on a robust crescent gold metal base. Linear tufts on the side of the upholstery boost the overall look of this bench. This functional modern bench makes a perfect accent piece in your living space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.