Paris Le Place Dauphine Framed Art Black Picture Frame Print Wall Art

  • Mfr # 416311

  • Zoro # G422893584


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Wall Mounting Hardware Included
Yes
Depth
2 in
Length
28 in
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416311
Zoro #
G422893584
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
28 in
Width
34 in

Details

Shape
Rectangle
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Primary Art Material
Paper
Art Type
Print
Subject
Scenic & Cityscapes
Material
Paper, Cardboard, Wood, Glass
Number of Pieces Included
1
LED/Illuminated
No
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Color
Purple, Tan, Yellow
Item
Wall Art

Description

Bring some sizzle to your space with this eye-catching paris le place dauphine framed art black picture frame print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 28-inch H x 34-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.