Shop HOMEROOTS
See all product information
Create Account
Shelf Life Too 2 Black Framed Print Wall Art
- Mfr # 407386
- Zoro # G022890785
product price:Â
$
71.45
/ea
Key Features
Subject
Plants & Flowers
LED/Illuminated
No
Color
White, Brown, Teal
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407386
- Zoro #
- G022890785
- UPC #
- -
- Country of Origin
- United States
- Subject
- Plants & Flowers
- LED/Illuminated
- No
- Color
- White, Brown, Teal
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- No
- Art Type
- Item
- Wall Art
- Subject Pattern
- Seasonal Flowers
- Material
- Wood Print On Paper
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Primary Art Material
- Paper
- Shape
- Rectangle
Dimensions
- Width
- 22 in
- Length
- 12 in
- Depth
- 1 in
Description
Bring some sizzle to your space with this eye-catching shelf life too 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch H x 22-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.