Pink and Gold Boucle and Metal Curved Back Dining Side Chair

  • Mfr # 719663

  • Zoro # G622811661


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Dining Chair Type
Side Chair
Upholstery Color
Pink
Stackable
No
Wheels Included
No
Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719663
Zoro #
G622811661
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
17.6 in
Width (In.)
25.98 in
Depth (In.)
22.83 in

Details

Dining Chair Type
Side Chair
Upholstery Color
Pink
Stackable
No
Material
Boucle
Wheels Included
No
Capacity
400 lb
Leg Color
Gold
Color
Pink
Finish
Polished
Set
Yes
Upholstered
Yes
Seat Material
Upholstery
Number of Chairs Included
1
Natural Variation Type
No Natural Variation
Seat Color
Pink
Seating Frame Material
Metal
Leg Material
Metal
Purposeful Distressing Type
No Distressing
Arms
No
Back Style
Bentwood Back

Description

Bring this comfortable pink and gold faux shearling and metal curved back dining side chair to your table to enjoy long lasting quality time with your family and friends. Without arms, this versatile and stylish chair easily fits around the table, but also works well as an accent in living room, office, or bedroom. The soft cozy boucle texture and bentwood, partially open curved back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 17.60-inch h x 25.98-inch w x 22.83-inch d. x 22.83-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.