Shop HOMEROOTS
See all product information
Create Account
Black and Natural 26in Rolling Kitchen Cart With Storage
- Mfr # 469465
- Zoro # G923440119
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Commercial Use
No
Drawers Included
Yes
Outside Length
59.5 in
Exterior Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 469465
- Zoro #
- G923440119
- UPC #
- -
- Country of Origin
- China
- Finish
- Metallic
- Shape
- Rectangular
- Commercial Use
- No
- Item
- Kitchen Carts-Islands
- Drawers Included
- Yes
- Exterior Shelves Included
- Yes
- Cabinets Included
- No
- Base Color
- Black
- Assembly
- Full Assembly Needed
- Caster Material
- Solid Wood, Metal
- Kitchen Cart Type
- Kitchen Cart
- Color
- Natural, Black
- Counter Material
- Solid Wood
- Purposeful Distressing Type
- No Distressing
- Hand Painted
- No
- Foldable
- No
- Drop Leaf
- No
Dimensions
- Outside Length
- 59.5 in
- Overall Depth
- 17 in
- Outside Width
- 25.5 in
Description
This black and natural 26-inch rolling kitchen cart with storage marks the beginning of a new era for kitchen decor. Made of a combination of durable solid wood and metal and solid wood, this rectangular cart is a portable organizing solution that provides extra storage and counter space in your kitchen. Made of a combination of durable solid wood and metal this rectangular cart is a portable organizing solution that provides extra storage and counter space in your kitchen. The beautiful grains and natural variations of the solid wood give this piece its own unique appearance. This unit features purposeful distressing for a slightly rustic and vintage design styling. Utilize the convenient drawers to store your cooking utensils and accessories. Maximize your space with this multi- functional and good looking kitchen cart. 59.5-inch h x 25.5-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.