Shop HOMEROOTS
See all product information
Create Account
24in Dark Brown Rolling Bar Cart
- Mfr # 470339
- Zoro # G923440102
product price:Â
$
99.99
/ea
Key Features
Bar Cart Frame Material
Manufactured Wood
Outside Length
29 in
Overall Depth
15 in
Shape
Irregular
Upholstered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470339
- Zoro #
- G923440102
- UPC #
- -
- Country of Origin
- China
- Bar Cart Frame Material
- Manufactured Wood
- Shape
- Irregular
- Upholstered
- No
- Commercial Use
- No
- Bar Cart Cabinets
- No
- Assembly
- No Assembly Needed
- Includes
- Yes
- Style
- Contemporary
- Caster Material
- Manufactured Wood
- Finish
- Espresso
- Room
- Kitchen
- Item
- Bar Carts and Servers
- Color
- Dark Brown
Dimensions
- Outside Length
- 29 in
- Overall Depth
- 15 in
- Outside Width
- 23.5 in
- Size
- 29 in x 15 in x 23.5 in
Description
This 24in Dark Brown Rolling Bar Cart marks the beginning of a new era for entertaining and storage decor. Made of a combination of durable manufactured wood this traditional cart is a portable organizing solution that provides extra storage and surface space in your kitchen, dining room, living room or office. This unit features purposeful distressing for a slightly rustic and vintage design styling. Features a set of wheels for easy mobility. A warm cherry finish and traditional styling gives this piece a good look for your next party or gathering. 29in H x 23.5in W x 15in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.