Shop HOMEROOTS
See all product information
Create Account
Rectangular Green Wooden With Seat Cushion And Inside Storage Bench
- Mfr # 379862
- Zoro # G123439807
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Size
15.5" x 36.5" x 17"
Bench Pattern
No Pattern and Not Solid Color
Weight Capacity
200 lbs
Assembly
No Assembly Needed
Bench Type
Entryway Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379862
- Zoro #
- G123439807
- UPC #
- -
- Country of Origin
- China
- Bench Pattern
- No Pattern and Not Solid Color
- Weight Capacity
- 200 lbs
- Item
- Benches
- Assembly
- No Assembly Needed
- Bench Type
- Entryway Bench
- Hand Crafted
- No
- Material
- Upholstery
- Upholstery Color
- White
- Upholstered
- Yes
- Seat Material
- Upholstery
- Finish
- Wood
- Leg Material
- Manufactured Wood
- Leg Color
- Green
- Nailhead Trim
- No
- Upholstery Material
- Linen Blend
- Color
- Green, White
Dimensions
- Size
- 15.5" x 36.5" x 17"
- Overall Length
- 15.5 in
- Width
- 37 in
- Overall Depth
- 17 in
Description
Enrapture the gaze of your friends and guests with a piece that will revamp your home with stylish appeal with this delightful storage bench. It's a splendid piece, with a contemporary style that will be a notable adornment for your space and vibrant color that will remove lifelessness from your rooms. The side table is a high-quality piece, expertly made of high-grade materials. An entirely handmade and handcrafted design. You want your storage benches to be with you for a while, and that's exactly what you get with this one. Its unique appeal and design will give an attractive fresh feel to the atmosphere of your home. Comes with a hinged, lift lid revealing internal storage. Cushioned Seat Top. Integrate it into your interior to achieve the perfect look. This piece is crafted from wood materials. As for measurements, they are 15.5in for height, 36.5in for width, and 17in for depth, it weighs 30 lbs and the maximum weight capacity is 250 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.