Shop HOMEROOTS
See all product information
Create Account
Rectangular Modern Light Teal Textured Velvet Bench With Acrylic Legs
Mfr # 376313
Zoro # G623439505
product price:Â $759.99
/ea
Free Shipping & Returns
Key Features
Width
50 in
Size
20" x 50" x 19"
Material
Upholstery
Nailhead Trim
No
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376313
- Zoro #
- G623439505
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 50 in
- Size
- 20" x 50" x 19"
- Overall Length
- 20 in
- Overall Depth
- 19 in
Details
- Item
- Benches
- Material
- Upholstery
- Nailhead Trim
- No
- Finish
- Glossy
- Color
- Blue
- Hand Crafted
- No
- Style
- Modern
- Bench Type
- Entryway Bench
- Assembly
- Full Assembly Needed
- Upholstery Color
- Teal Blue
- Leg Color
- Clear
- Upholstery Material
- Velvet
- Upholstered
- Yes
- Seat Material
- Upholstery
- Weight Capacity
- 400 lbs
- Bench Pattern
- Solid Color
- Leg Material
- Acrylic
Description
Designed with clean straight lines, this mod bench features light teal Velvet fabric upholstery in a woven, netted design. With the interlaced design adding texture, it was matched with robust tapered acrylic legs to add radiance to its overall look. The combination of the light teal color and acrylic material emanates vivacity and warmth, making this modern bench a stunner and a whistle-stopper!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.