19in Brown Solid Wood Accent Cabinet With Three Drawers
- Mfr # 727718
- Zoro # G023439082
product price:Â
$
1,445.99
/ea
Free Shipping & Returns
Key Features
Cabinet Type
Accent Cabinet
Weight Capacity
225 lbs
Cabinet Design
Standard
Finish
Polished
Overall Depth
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727718
- Zoro #
- G023439082
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 34 in
- Overall Length
- 26.5 in
- Width
- 19 in
Details
- Cabinet Type
- Accent Cabinet
- Weight Capacity
- 225 lbs
- Cabinet Design
- Standard
- Finish
- Polished
- Item
- Cabinets
- Number of Drawers
- 3
- Glass Doors
- No
- Color
- Brown
- Gloss Finish
- No
- Lacquered
- No
- Shelves Included
- No
- Assembly
- Partial Assembly Needed
- Mirrored Finish
- No
- Cabinet Doors
- No
- Solid Wood Frame
- No
- Shape
- Rectangular
- Material
- Solid Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.