Red and White Six Piece Square Floral Bone China Service For Six Salad Plate Set
- Mfr # 483516
- Zoro # G323440726
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8 in
Overall Length
1 in
Overall Depth (In.)
8 in
Set Type
Salad Plate Set
Service For
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483516
- Zoro #
- G323440726
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Overall Width
- 8 in
- Overall Length
- 1 in
- Overall Depth (In.)
- 8 in
Details
- Set Type
- Salad Plate Set
- Service For
- 6
- Number of Salad Plates
- 6
- Pattern
- Floral
- Dessert Bowls
- No
- Shape
- Square
- Includes
- 6
- Commercial Use
- No
- Item
- Dinnerware
- Style
- Contemporary
- Material
- Bone China
- Color
- Red, White
Description
Add a touch of elegance to your dining experience with this red and white six piece square floral bone china service for six salad plate set. Crafted from durable bone china, this set features a contemporary poppy floral design with striking red and white colors. The square shape adds a modern twist to your table setting. With a total of six salad plates, this set ensures that you have enough for your family and guests. The plates are dishwasher safe, making clean-up a breeze. They are also microwave safe, allowing you to easily reheat leftovers. Designed to be chip resistant and stackable, this set is both stylish and practical. Elevate your dining experience with this stunning red and white bone china salad plate set. 1-inch H x 8-inch W x 8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.