White Four Piece Weave Stoneware Service For Four Dinner Plate Set
- Mfr # 483498
- Zoro # G823438742
product price:Â
$
79.29
/ea
Key Features
Pattern
Weave
Includes
4
Commercial Use
No
Style
Cottage
Set Type
Dinner Plate Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483498
- Zoro #
- G823438742
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 11.25 in
- Overall Length
- 1.25 in
- Overall Depth (In.)
- 11.25 in
Details
- Pattern
- Weave
- Includes
- 4
- Commercial Use
- No
- Item
- Dinnerware
- Style
- Cottage
- Set Type
- Dinner Plate Set
- Dessert Bowls
- No
- Service For
- 4
- Material
- Stoneware
- Color
- White
- Number of Dinner Plates
- 4
Description
Enhance your dining experience with the white four piece weave stoneware service for four dinner plate set. This stunning set includes four dinner plates, each made of durable and chip-resistant stoneware. The cottage-style design and crisp white color will complement any table setting. With service for four, this set is perfect for family dinners and special occasions. The stackable design allows for easy storage, while the dishwasher and microwave safe materials ensure convenient and worry-free use. Elevate your meals and impress your guests with this elegant dinner plate set that combines style, quality, and functionality. 1.25-inch H x 11.25-inch W x 11.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.