Red Round Reflective Fire Pit Glass
- Mfr # 479097
- Zoro # G923440126
product price:Â
$
48.59
/ea
Key Features
Product Lifecycle Certifications
No
Compatible Fuel Type
Propane
Fire Pit Accessory Type
Fire Glass
Length
0.5 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479097
- Zoro #
- G923440126
- UPC #
- -
- Country of Origin
- China
- Product Lifecycle Certifications
- No
- Compatible Fuel Type
- Propane
- Fire Pit Accessory Type
- Fire Glass
- Material
- Glass
- Natural Variation Type
- No Natural Variation
- Item
- Fire Pit Accessories
- Purposeful Distressing Type
- No Distressing
- Product Care
- No
- Rust Resistant
- Yes
- Assembly Required
- No Assembly Needed
- Indoor Air Quality Certifications
- No
- Shape
- Round
- Color
- Red
Dimensions
- Length
- 0.5 in
- Depth
- 0.75 in
- Width
- 0.5 in
Description
Nothing compares to cherished memories with your family gathered around the firepit. This red round reflective fire pit glass will help to make that happen. Transform your fire feature into a stunning centerpiece with this red round tempered fire glass. 0.5-inch h x 0.5-inch w x 0.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.