50000 BTU 32in Brown Rattan Propane Rectangular Fire Pit Table With Cover
- Mfr # 714427
- Zoro # G523440236
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Adjustable Flame
No
Hidden Fuel Tank
Yes
Cover Included
Yes
Fire Pit Type
Ground
Fire Poker Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714427
- Zoro #
- G523440236
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 32 in
- Depth
- 20 in
- Length
- 15 in
Details
- Item
- Outdoor Fireplaces and Firepits
- Style
- Country
- Adjustable Flame
- No
- Hidden Fuel Tank
- Yes
- Cover Included
- Yes
- Fire Pit Type
- Ground
- Fire Poker Included
- No
- Assembly Required
- Full Assembly Needed
- Fireplace Type
- Fire Pit Table
- Exterior Material
- Rattan
- Material
- Rattan
- Gas Conversion Kit Included
- No
- Fuel Type
- Propane
- Color
- Brown
- Cooking Component Included
- No
- Includes
- Yes
- Spark Screen Included
- Yes
- Shape
- Rectangular
- Commercial Use
- Yes
Description
Nothing compares to cherished memories with your family gathered around the fireplace. This 50000 btu 32-inch brown rattan propane rectangular fire pit table with cover is the finishing touch to bring everyone together. This unit is truly a place to gather round as it is combination of a fire pit and a patio table. For anyone searching for a quick cleanup, propane is the way to go. No need to clean any messy soot or ash. Make your backyard the ultimate gathering spot. 15.00-inch h x 32.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.