
Rose Gold Chandelier Iron Ceiling Light With Clear Shades
Mfr # 651657
Zoro # G422374397
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Color
Rose Gold
Length
20.5 in
Height
64 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651657
Zoro #
G422374397
UPC #
-
Country of Origin
China
Dimensions
Length
20.5 in
Height
64 in
Width
20.5 in
Details
Color
Rose Gold
Item
Pendants-Hanging Light
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
This beautiful rose gold chandelier iron ceiling light with clear shades will brighten up and change the look of your room. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 64.00-inch h x 20.50-inch w x 20.50-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.