Zoro Homepage

Rose Gold Chandelier Iron Ceiling Light With Clear Shades

  • Mfr # 651700

  • Zoro # G822368439


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Width
20.5 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Height
64 in
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651700
Zoro #
G822368439
UPC #
-
Country of Origin
China

Dimensions

Width
20.5 in
Height
64 in
Length
20.5 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Pendants-Hanging Light
Color
Rose Gold

Description

Illuminate your home in style with this rose gold chandelier iron ceiling light with clear shades. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 64.00-inch h x 20.50-inch w x 20.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.