
Rustic Farmhouse Set Of 3 Square Shadow Box Shelves, 3PK
Mfr # 380357
Zoro # G122885186
product price: $49.99
/pk 3, $16.66/eaKey Features
Shape
Square
Material
Wood
Width
12 in
Lighted
No
Orientation
Horizontal and Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380357
Zoro #
G122885186
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
12 in
Depth
3 in
Details
Shape
Square
Material
Wood
Lighted
No
Orientation
Horizontal and Vertical
Number of Pieces
3
Commercial Use
No
Wall Decor Type
Hanging Dimensional Sculpture
Assembly Required
No
Finish
Varnish
Outdoor Suitability
Yes
Style
Traditional
Mirrored
No
Item
Wall Decor
Color
Gray
Finish Style
Worn/Fade
Description
Made in the USA, this set of 3 Rustic Farmhouse Square Shadow Box Wall Shelves are just what you need to spice up your space and bring the authentic barnyard look into you home. These washed gray charming open box shelves are exactly what you've been searching for to display photos, potted plants and other decorative treasures. Versatility and customization is key as they come in a set of three which can be place together on the wall in a pattern or utilized separately throughout the home. Causing minimal environmental impact, these shelves are handcrafted from 100% reclaimed and recycled wood. Due to the fact that they are made of real distressed wood they each come with natural imperfections, grains, and knots, making them the same as nature that no two are exactly alike. These boxes are sure to add a splash of rustic charm to any room in your home! They come ready to hang with wall mounting hardware included. Product 1 dimension: 8" x 8" x 3.25", product 2 dimension: 10" x 10" x 3.25" and product 3 dimension: 12" x 12" x 3.25"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.