Shop HOMEROOTS
See all product information
Create Account
Set Of 2 Mouth Blown Crystal Long Shot Glasses
- Mfr # 386760
- Zoro # G723440234
product price:Â
$
75.35
/ea
Key Features
Color
Clear
Overall Depth
1.5 in
Overall Length
5 in
Finish
Unfinished
Overall Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386760
- Zoro #
- G723440234
- UPC #
- -
- Country of Origin
- Poland
- Color
- Clear
- Item
- Barware and Drinkware
- Finish
- Unfinished
Dimensions
- Overall Depth
- 1.5 in
- Overall Length
- 5 in
- Overall Width
- 1.5 in
Description
Enjoy your Vodka or shots in elegant and contemporary style with this Set of 2 Mouth Blown Crystal Long Shot Glasses. Beautifully designed and unique, these glasses have a long sham and organic shaped cup at the top to fit just the right amount. A great gift, these unique shot glasses are classy and fun at the same time. 5in x 1.5in x 1.5in each. Set of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.