
Set Of 2 White Modern Aluminum Chaise Lounges, 2PK
Mfr # 372060
Zoro # G022832785
product price:Â $1,581.99
/pk 2, $791.00/eaKey Features
Chair Frame Material
Aluminium
Includes
2
Number of Chairs Included
2
Chair Height
12 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
372060
Zoro #
G022832785
UPC #
-
Country of Origin
China
Dimensions
Chair Height
12 in
Chair Width
30 in
Chair Depth
83 in
Details
Chair Frame Material
Aluminium
Includes
2
Number of Chairs Included
2
Commercial Use
Yes
Item
Outdoor Chairs
Assembly
No Assembly Needed
Product Type
Contemporary
Modular
No
Chair Frame Color
White
Cushions Included
No
Canopy Included
No
Outdoor Chair Type
Chaise Lounge
Chair Weight Capacity
300 lb
Description
Maintain crisp and clean lines with these modern adjustable and moveable Chaise Lounges. Strong and durable, relax as you choose from four available recline positions or sunbathe while lying flush. Made with powder-coated aluminum frame in white, this Chaise Lounge is a breeze to assemble, comes with reinforcement slats for a strong support and wheels for easy mobility. Chic and minimalist, this Chaise Lounge is a piece built to last with the comfort and versatility you've been looking for in an outdoor lounger. Set of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.