Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
35in Walnut Solid Wood Accent Cabinet With Two Doors And Two Drawers
- Mfr # 654284
- Zoro # G323438679
product price:Â
$
1,293.99
/ea
Key Features
Overall Length
35.4 in
Cabinet Type
Accent Cabinet
Material
Solid Wood
Overall Depth
15 in
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654284
- Zoro #
- G323438679
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 35.4 in
- Overall Depth
- 15 in
- Width
- 35.4 in
- Size
- 15" x 35.4" x 35.4
Details
- Cabinet Type
- Accent Cabinet
- Material
- Solid Wood
- Mirrored Finish
- No
- Number of Drawers
- 2
- Item
- Cabinets
- Glass Doors
- Yes
- Shape
- Rectangular
- Assembly
- Partial Assembly Needed
- Solid Wood Frame
- Yes
- Finish
- Natural
- Cabinet Doors
- Yes
- Lacquered
- No
- Cabinet Design
- Standard
- Number of Cabinets
- 1
- Shelves Included
- Yes
- Weight Capacity
- 88 lbs
- Color
- Brown
- Gloss Finish
- No
Description
Add a fashionable storage option to your space with this 35-inch walnut dark brown solid wood accent cabinet with two doors and two drawers. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35.40-inch h x 35.40-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.