
Set Of 6 Neutral Watercolor Abstract Framed Art, 6PK
Mfr # 387768
Zoro # G322885672
product price: $399.99
/pk 6, $66.67/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Orientation
Vertical Only
Finish
Matte
Material
Solid Polystyrene Moulding, Glass, Matboard, Print
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387768
Zoro #
G322885672
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Width
14 in
Depth
1 in
Details
Assembly Required
No
Item
Wall Decor
Orientation
Vertical Only
Finish
Matte
Material
Solid Polystyrene Moulding, Glass, Matboard, Print
Finish Style
No Distressing
Style
Modern
Color
Green
Lighted
No
Outdoor Suitability
No
Mirrored
No
Shape
Rectangle
Commercial Use
No
Description
These six images of Netural Watercolor Abstract Framed Art will be a great accent for your favorite space. Position together or separate, these neutral abstract images complement each other, come triple matted and framed under glass, bordered in black frames. Ideal for almost any home decor or anywhere you are looking for shades of soft moody colors, these art prints will make a perfect way to liven up your space. 16" x 14" x 1" each. Set of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.