Shop HOMEROOTS
See all product information
Blue Horizons 3 Black Framed Print Wall Art
Mfr # 406976
Zoro # G622889967
product price:Â $46.55
/eaKey Features
Primary Art Material
Paper
LED/Illuminated
No
Shape
Square
Width
15 in
Material
Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
406976
Zoro #
G622889967
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
15 in
Depth
1 in
Details
Primary Art Material
Paper
LED/Illuminated
No
Shape
Square
Material
Paper
Item
Wall Art
Assembly Required
No Assembly Needed
Art Type
Print
Color
Brown
Set Type
Single Piece Item
Subject
Abstract
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Description
Bring some sizzle to your space with this eye-catching blue horizons 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.