
Set of Five Dark Brown Pierced Geometric Metal Tabletop Hurricane Candle Holders, 5PK
Mfr # 636204
Zoro # G022881998
product price:Â $56.99
/pk 5, $11.40/eaKey Features
Length
12 in
Pattern
Geometric
Assembly Required
No
Overall Depth
8 in
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636204
Zoro #
G022881998
UPC #
-
Country of Origin
China
Dimensions
Length
12 in
Overall Depth
8 in
Width
8 in
Primary Item Height
12 in
Details
Pattern
Geometric
Assembly Required
No
Item
Candle Holders
Intended Room
Living Room
Construction Method
Machine Made
Pieces per Set
5
Placement Type
Tabletop
Shape
5" Wide Pillar
Commercial Use
Yes
Capacity
1
Color
Dark Brown
Finish Style
Coat/Paint Distressing
Material
Metal
Style
Modern
Finish
Does Not Apply
Holder Type
Hurricane
Description
Create a warm and inviting environment in any space with this set of five dark brown pierced geometric metal tabletop hurricane candle holders. This holder arrives in a set of 5. add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are an attractive way to turn a simple candle into a piece of decor. 12.00-inch h x 8.00-inch w x 8.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.