Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Four 21" Green Heavy Duty Plastic Outdoor Stacking Dining Chairs

  • Mfr # 565178

  • Zoro # G922326247


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Assembly
No Assembly Needed
Depth
20.3 in
Height
34.8 in
Material
Plastic
Width
21.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565178
Zoro #
G922326247
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
20.3 in
Height
34.8 in
Width
21.3 in

Details

Assembly
No Assembly Needed
Item
Outdoor Chair
Material
Plastic
Application Type
Commercial

Description

Create an enchanting outdoor dining ambiance with the set of four 21-inch green heavy duty plastic outdoor stacking dining chairs, adding a touch of sophistication and refinement to your outdoor space. Featuring a x back and an armless design, that gives this chair an updated and fresh vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 34.8-inch h x 21.3-inch w x 20.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.