
Set of Four 22" Baby Blue Heavy Duty Plastic Outdoor Stacking Arm Chairs
Mfr # 565272
Zoro # G122359632
product price:Â $687.99
/ea
Free Shipping & Returns
Key Features
Depth
22.1 in
Height
32.3 in
Assembly
No Assembly Needed
Width
22.4 in
Color
Baby Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565272
Zoro #
G122359632
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
22.1 in
Height
32.3 in
Width
22.4 in
Details
Assembly
No Assembly Needed
Color
Baby Blue
Material
Polypropylene
Commercial Use
Yes
Item
Outdoor Chair
Description
Escape the stresses of the day as you sink into the embrace of the set of four 22-inch baby blue heavy duty plastic outdoor stacking arm chairs, offering unparalleled support and relaxation. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a slat back design that gives the chair a fresh and and updated style. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 32.3-inch h x 22.4-inch w x 22.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.