Set of Four 22" White Heavy Duty Plastic Outdoor Stacking Arm Chairs

  • Mfr # 565275

  • Zoro # G122363899


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Depth
22.1 in
Assembly
No Assembly Needed
Commercial Use
Yes
Height
32.3 in
Width
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565275
Zoro #
G122363899
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
22.1 in
Height
32.3 in
Width
22.4 in

Details

Assembly
No Assembly Needed
Commercial Use
Yes
Item
Outdoor Chair
Material
Polypropylene

Description

Escape the stresses of the day as you sink into the embrace of the set of four 22-inch white heavy duty plastic outdoor stacking arm chairs, offering unparalleled support and relaxation. Safe to use both indoors and out, these chairs is designed to be not only durable but comfortable. Featuring a slat back design that gives the chair a fresh and and updated style. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 32.3-inch h x 22.4-inch w x 22.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.