
Set of Four 22" Yellow Heavy Duty Plastic Outdoor Stacking Arm Chairs
Mfr # 565276
Zoro # G622341984
product price:Â $687.99
/ea
Free Shipping & Returns
Key Features
Depth
22.1 in
Assembly
No Assembly Needed
Commercial Use
Yes
Width
22.4 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565276
Zoro #
G622341984
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
22.1 in
Width
22.4 in
Height
32.3 in
Details
Assembly
No Assembly Needed
Commercial Use
Yes
Material
Polypropylene
Item
Outdoor Chair
Description
Embrace the ultimate in outdoor comfort with the set of four 22-inch golden yellow heavy duty plastic outdoor stacking arm chairs, perfect for enjoying leisurely moments and soaking up the sun. Safe to use both indoors and out, these chairs is designed to be not only durable but comfortable. Featuring a slat back design that gives the chair a fresh and and updated style. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 32.3-inch h x 22.4-inch w x 22.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.