Set of Four 26" Gray Heavy Duty Plastic Low Back Outdoor Counter Height Bar Chairs

  • Mfr # 565368

  • Zoro # G122353401


product price:  $1,004.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly
No Assembly Needed
Depth
20 in
Height
37 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565368
Zoro #
G122353401
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
20 in
Height
37 in
Width
19 in

Details

Commercial Use
Yes
Assembly
No Assembly Needed
Item
Outdoor Bar Chair

Description

This set of four 26-inch gray heavy duty plastic low back outdoor counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite outdoor cafes or bars. Allow the minimalist design and mesmerizing gray color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 37-inch h x 19-inch w x 20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.