Shop HOMEROOTS
See all product information
Create Account
Set of Four 30" Brown Faux Rattan Heavy Duty Plastic Low Back Outdoor Bar Height Chairs
- Mfr # 565348
- Zoro # G222373163
product price:Â
$
1,068.99
/ea
Free Shipping & Returns
Key Features
Width
19.9 in
Height
40.2 in
Depth
20 in
Assembly
No Assembly Needed
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565348
- Zoro #
- G222373163
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Outdoor Bar Chair
- Assembly
- No Assembly Needed
- Commercial Use
- Yes
Dimensions
- Width
- 19.9 in
- Height
- 40.2 in
- Depth
- 20 in
Description
Comfort and design come together nicely in this set of four 30-inch brown faux rattan heavy duty plastic low back outdoor bar height chairs. Let the captivating brown color make a lasting impression and showcase your unique personality. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40.2-inch h x 19.9-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.