Shop HOMEROOTS
See all product information
Create Account
Set of Two 25" Blue and Black Velvet and Steel Counter Height Bar Chairs, 2PK
- Mfr # 564996
- Zoro # G622810992
product price:Â
$
590.99
/pk of 2, $295.50/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Finish
Powder Coated
Number of Stools Included
2
Capacity
290 lb
Bar Chair Type
Counter Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564996
- Zoro #
- G622810992
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Finish
- Powder Coated
- Number of Stools Included
- 2
- Capacity
- 290 lb
- Bar Chair Type
- Counter Height
- Seat Style
- Bucket
- Seat Color
- Black
- Seat Material
- Steel
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chairs
Dimensions
- Length
- 19.7 in
- Width
- 19.7 in
- Height
- 36.2 in
Description
Comfort and design come together nicely in this set of two 25-inch blue and black velvet and steel counter height bar chairs. A black steel frame is finished off with a blue upholstered seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. 36.20-inch h x 19.70-inch w x 19.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.