
Set of Four 26" Orange Heavy Duty Plastic Low Back Counter Height Bar Chairs, 4PK
Mfr # 555089
Zoro # G922810951
product price:Â $627.99
/pk 4, $157.00/ea
Free Shipping & Returns
Key Features
Width
20 in
Height
35 in
Seat Style
Rectangle
Assembly Required
Full Assembly Needed
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555089
Zoro #
G922810951
UPC #
-
Country of Origin
China
Dimensions
Width
20 in
Height
35 in
Length
21 in
Details
Item
Bar Chairs
Seat Style
Rectangle
Assembly Required
Full Assembly Needed
Finish
Matte
Bar Chair Type
Counter Height
Seat Material
Plastic
Number of Stools Included
4
Seat Color
Orange
Capacity
250 lb
Description
With this set of four 26-inch orange heavy duty plastic low back counter height bar chairs you can add design and extra seating to your space. A sleek orange monotone color gives this plastic and plastic stool a fresh and updated look. The rectangle shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 35-inch h x 20-inch w x 21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.